Warning Whip Mount, Black, Steel, 12.25 Length, 7 Way power plug connector

  • Mfr # HMQD

  • Zoro # G315083955


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
7 Way power plug connector
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMQD
Zoro #
G315083955
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
2

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
7 Way power plug connector
Power Source
Yes
For Use With
Quick Disconnect Whips

Description

Upgrade your vehicle with the Heavy Duty Steel Hitch Mount featuring a Powered Quick Disconnect Whip Base from SafetyWhips. This hitch mount includes a 7-Way Plug, ensuring a rapid and convenient power supply hook-up. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety measures with SafetyWhips, providing top-quality products for your vehicle needs.
  • • Easy to use temporary SafetyWhip Solution for your Powered Quick Disconnect whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.