Zoro Homepage

Warning Whip Mount, Black, Steel, 12.25 Length

  • Mfr # HMQDNP

  • Zoro # G915083980


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
4.25
Length
12.25
Power Source
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMQDNP
Zoro #
G915083980
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
2

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Power Source
No
For Use With
Quick Disconnect Whips

Description

Upgrade your safety measures with the Heavy Duty Steel Hitch Mount featuring a Non-Powered Quick Disconnect Whip Base by SafetyWhips. This hitch mount is designed for convenience with a quick disconnect whip base, making installation and removal a breeze. Please note that the hitch pin and cotter pin are sold separately. Trust SafetyWhips for reliable safety solutions tailored to your vehicle needs.
  • • Easy to use temporary SafetyWhip Solution for your Non-Powered Quick Disconnect whips

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.