Zoro Homepage

Warning Whip Mount, Black, Steel, 12.25 Length

  • Mfr # HMSD

  • Zoro # G415084005


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
7 Way power plug connector. Weather resistant Deutch power connector.
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSD
Zoro #
G415084005
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
2

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
7 Way power plug connector. Weather resistant Deutch power connector.
For Use With
Threaded SD LED Whips
Power Source
Yes

Description

Illuminate your journey with the Heavy Duty Steel Hitch Mount tailored for your Fully Lit SDL LED Whips by SafetyWhips. This hitch mount features a threaded whip base and a powered connection to the whip through the weatherproof Deutsch connector. Enjoy a quick and easy power supply hook-up with the included 7-Way Plug. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety measures with SafetyWhips, your trusted partner in reliable safety solutions.
  • • Easy to use temporary SafetyWhip Solution for your Powered fully lit Super Duty LED whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.