Zoro Homepage

Warning Whip Mount, Black, Steel, 12.25 Length

  • Mfr # HMSDA

  • Zoro # G215083963


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector. Weather resistant Deutch power connector.
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSDA
Zoro #
G215083963
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
4

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector. Weather resistant Deutch power connector.
Power Source
Yes
For Use With
Threaded SD LED Whips

Description

Elevate your safety standards with the Heavy Duty Steel Hitch Mount, ideal for your Fully Lit SDL LED Whips by SafetyWhips. This hitch mount features a threaded whip base with a powered connection to the whip through the weatherproof Deutsch connector. Experience added security with the built-in 107db Backup Alarm. The included 7-Way Plug ensures a swift and easy power supply hook-up. Please note that the hitch pin and cotter pin are sold separately. Trust SafetyWhips for cutting-edge safety solutions.
  • • Easy to use temporary SafetyWhip Solution for your Powered fully lit Super Duty LED whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.