Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Whip Mount, Black, Steel, 12.25 Length

  • Mfr # HMSDQDA

  • Zoro # G115083988


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector. Weather resistant Deutch power connector.
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSDQDA
Zoro #
G115083988
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
4

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector. Weather resistant Deutch power connector.
For Use With
SD LED Whips Using The Whip Adapter(part# SWQD-WA-NP)
Power Source
Yes

Description

Enhance your safety setup with the Heavy Duty Steel Hitch Mount, designed for your Fully Lit SDL LED Whips from SafetyWhips. Featuring a Quick Disconnect whip base, this hitch mount ensures convenient installation and removal. The powered connection to the whip utilizes a Weatherproof Deutsch connector, providing durability in various conditions. The built-in 107db Backup Alarm adds an extra layer of safety. The included 7-Way Plug facilitates a swift and easy power supply hook-up. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety measures with SafetyWhips.
  • • Easy to use temporary SafetyWhip Solution for your Powered fully lit Super Duty LED whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.