Zoro Homepage

Warning Whip Mount, Black, Steel, 12.25 Length

  • Mfr # HMTDA

  • Zoro # G715083944


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector. Weather resistant Deutch power connector.
Height
7.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMTDA
Zoro #
G715083944
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25
Length
12.25
Width
4

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector. Weather resistant Deutch power connector.
Power Source
Yes
For Use With
Telescoping Whips

Description

Enhance your safety setup with the Heavy Duty Steel Hitch Mount featuring a Telescoping Whip Base. Designed for adaptability, this hitch mount accommodates various whip lengths. The power connection to the whip is fortified by the Weatherproof Deutsch Connector, ensuring resilience in diverse conditions. Enjoy a seamless power supply hook-up with the included 7-Way Plug. For added safety, the mount features a built-in 107db Backup Alarm. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety standards with SafetyWhips.
  • • Easy to use temporary SafetyWhip Solution for your Powered Telescoping whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.