
Warning Whip Mount, Black, Steel, 12.25 Length
Mfr # HMTNP
Zoro # G115084008
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Height
7.25
Length
12.25
Width
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMTNP
Zoro #
G115084008
UPC #
-
Country of Origin
United States
Dimensions
Height
7.25
Length
12.25
Width
2
Details
Item
Warning Whip Mount
Color
Black
Material
Steel
For Use With
Telescoping Whips
Power Source
No
Description
Equip your vehicle with the Heavy Duty Steel Hitch Mount, designed for Non-Powered Telescoping Whip Bases. This versatile mount provides an efficient and secure way to attach your whip, ensuring visibility and safety. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety standards with SafetyWhips.
- • Easy to use temporary SafetyWhip Solution for your Non-Powered Telescoping whips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.