Warning Whip Mount, Black, Steel, 37.5 Length, 7 Way power plug connector

  • Mfr # HMLQD

  • Zoro # G615084003


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
7 Way power plug connector
Height
4.25
Length
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMLQD
Zoro #
G615084003
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
37.5
Width
9.5

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
7 Way power plug connector
For Use With
Quick Disconnect Whips
Power Source
Yes

Description

Upgrade your safety measures with our Heavy Duty Steel Hitch Mount, equipped with a Powered Quick Disconnect Whip Base. This mount features a convenient 7-Way Plug for a rapid power supply connection. The LEFT SIDE OFFSET design ensures flexibility, allowing the Warning Whip to be positioned to the left of the tailgate. This smart configuration enables you to open and close the tailgate effortlessly while maintaining the whip in its place. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety standards with SafetyWhips.
  • • Easy to use temporary SafetyWhip Solution for your Powered Quick Disconnect whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.