Zoro Homepage

Warning Whip Mount, Black, Steel, 37.5 Length

  • Mfr # HMLTD

  • Zoro # G915083942


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
One Quick Pin that is used to secure a Telescoping Whip in place. 7 Way power plug connector.
Height
7.5
Length
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMLTD
Zoro #
G915083942
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5
Length
37.5
Width
9.5

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
One Quick Pin that is used to secure a Telescoping Whip in place. 7 Way power plug connector.
Power Source
Yes
For Use With
Telescoping Whips

Description

Upgrade your safety measures with our innovative Heavy Duty Steel Hitch Mount featuring a Telescoping Whip Base. The power connection to the whip is facilitated through the Weatherproof Deutsch Connector, ensuring reliable performance. This mount comes complete with a 7-Way Plug for a hassle-free power supply hook-up. The LEFT SIDE OFFSET model is designed for convenience, allowing you to position the Warning Whip to the left of the tailgate. This smart configuration enables you to open and close the tailgate while the whip remains securely in place. Please note that the hitch pin and cotter pin are sold separately. Trust SafetyWhips for cutting-edge safety solutions.
  • • Easy to use temporary SafetyWhip Solution for your Powered Telescoping whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.