Zoro Homepage

Warning Whip Mount, Black, Steel, 37.5 Length

  • Mfr # HMLTDA

  • Zoro # G415083961


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, and one Quick Pin that is used to secure a Telescoping Whip in place. 7 Way power plug connector.
Height
7.5
Length
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMLTDA
Zoro #
G415083961
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5
Length
37.5
Width
9.5

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, and one Quick Pin that is used to secure a Telescoping Whip in place. 7 Way power plug connector.
For Use With
Telescoping Whips
Power Source
Yes

Description

Enhance your safety protocols with our robust Heavy Duty Steel Hitch Mount featuring a Telescoping Whip Base. The power connection to the whip is seamlessly achieved through the Weatherproof Deutsch Connector, ensuring durability and reliability. This mount is equipped with a 7-Way Plug for a swift and easy power supply hook-up, along with a built-in 107db Backup Alarm for added safety. The LEFT SIDE OFFSET model is designed to allow positioning the Warning Whip to the left of the tailgate, enabling convenient opening and closing while the whip remains securely in place. Please note that the hitch pin and cotter pin are sold separately. Trust SafetyWhips for advanced safety solutions that prioritize your well-being.
  • • Easy to use temporary SafetyWhip Solution for your Powered Telescoping whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.