Warning Whip Mount, Metal, 2.75 Length, 1/2 inch Lock washer & Hex nut.

  • Mfr # 519.343NP

  • Zoro # G415083992


product price:  $19.06
/ea

Key Features

Material
Metal
Includes
1/2 inch Lock washer & Hex nut.
Height
0.875
Length
2.75
Width
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519.343NP
Zoro #
G415083992
UPC #
-
Country of Origin
United States

Dimensions

Height
0.875
Length
2.75
Width
0.875

Details

Item
Warning Whip Mount
Material
Metal
Includes
1/2 inch Lock washer & Hex nut.
For Use With
Threaded Hex Base Whips
Power Source
No

Description

Facilitate quick and convenient attachment with the Threaded Hex Base for Non-Powered Threaded Whips. This threaded base offers a seamless solution, allowing you to effortlessly secure your whip on-site and promptly disassemble it when off-site. SafetyWhips provides reliable accessories designed to enhance the ease of use and functionality of your safety equipment.
  • • This non-Powered threaded Base allows quick attachment and detachment of Powered threaded whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.