Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Super Duty All Weather Whip with Flag, White Whip, Orange Flag, Yellow Reflective X
- Mfr # SD05-X-30B-SC4CA
- Zoro # G815078369
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Steel Spring, Fiberglass Whip, Nylon Mesh Flag, Polycarbonate Plastic LED Light
Includes
Light, Flag, Whip, and Spring. 1/2 inch Lock washer & Hex nut.
Height
2
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD05-X-30B-SC4CA
- Zoro #
- G815078369
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Super Duty All Weather Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Steel Spring, Fiberglass Whip, Nylon Mesh Flag, Polycarbonate Plastic LED Light
- Includes
- Light, Flag, Whip, and Spring. 1/2 inch Lock washer & Hex nut.
- Power Source
- Yes / Two Wire Lead
Dimensions
- Height
- 2
- Length
- 60
- Width
- 2 in
Description
Introducing our 5' Super Duty, All Weather Fiberglass Warning Whip – your comprehensive safety solution. This all-in-one package features a top-mounted Amber high-profile LED Light with 6 bright LEDs, secured with our Lock and Seal System. The non-flashing, steady-on light ensures optimal visibility. The whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' for enhanced visibility. Built for durability, the whip comes with a Zinc Plated Heavy Duty Barrel Spring base for flexibility and longevity. The flying leads at the bottom enable convenient permanent mounting. With a voltage range of 10-40 volts, this whip caters to your specific needs. Trust SafetyWhips for a top-to-bottom safety solution prioritizing durability and performance.
- • All in one permanent solutions with heavy duty weather resitant features
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.