Warning Whip Super Duty LED Whip with Flag, Amber, 120 Length

  • Mfr # SDL10A-XY

  • Zoro # G315078289


product price:  $421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Whip, Polycarbonate Protective Tubing, Nylon Mesh Flag
Includes
Lighted LED Whip and Flag. Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Height
2
Width
2
Power Source
Yes / Deutch Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDL10A-XY
Zoro #
G315078289
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
120
Width
2

Details

Item
Warning Whip Super Duty LED Whip with Flag
Color
Amber
Material
Fiberglass Whip, Polycarbonate Protective Tubing, Nylon Mesh Flag
Includes
Lighted LED Whip and Flag. Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Power Source
Yes / Deutch Connection
Features
Threaded (non-powered)

Description

Introducing our 10' Amber Super Duty LED Whip – the epitome of toughness and versatility in LED whip design. Built to be the toughest whip available today, it is suitable for all-weather conditions with pressure vent protection. The whip features full top-to-bottom LED lighting, providing maximum visibility in any situation. This whip also includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' for enhanced visibility. **Note: Operates exclusively on 12 volts. Trust this Super Duty LED Whip for unparalleled durability and exceptional performance in various environments.


  • • Fully Lit LED Whip with a Hi-Vis Flag, for the highest visibility for safety
  • • 12 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.