Warning Whip Super Duty LED Whip with Flag, Green, 120 Length
- Mfr # SDL10G-XY
- Zoro # G515078423
Key Features
Specifications
Details
- MFR #
- SDL10G-XY
- Zoro #
- G515078423
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Super Duty LED Whip with Flag
- Color
- Green
- Material
- Fiberglass Whip, Polycarbonate Protective Tubing, Nylon Mesh Flag
- Includes
- Lighted LED Whip and Flag. Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
- Power Source
- Yes / Deutch Connection
- Features
- Threaded (non-powered)
Dimensions
- Height
- 2
- Length
- 120
- Width
- 2 in
Description
Introducing our 10' Green Super Duty LED Whip – the epitome of toughness and versatility in LED whip design. Built to be the toughest whip available today, it is suitable for all-weather conditions with pressure vent protection. The whip features full top-to-bottom LED lighting, providing maximum visibility in any situation. This whip also includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' for enhanced visibility. **Note: Operates exclusively on 12 volts. Trust this Super Duty LED Whip for unparalleled durability and exceptional performance in various environments.
- • Fully Lit LED Whip with a Hi-Vis Flag, for the highest visibility for safety
- • 12 volts
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.