Warning Whip Telescoping Whip with Flag, White Whip, Orange Flag, White Reflective X, 79 Length

  • Mfr # TW11D-XW

  • Zoro # G915078252


product price:  $355.76
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag
Height
2
Features
Telescoping Whip
Power Source
Yes / Deutch Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW11D-XW
Zoro #
G915078252
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
79
Width
2

Details

Item
Warning Whip Telescoping Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag
Features
Telescoping Whip
Power Source
Yes / Deutch Connection
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.

Description

Presenting the 11' Telescoping Whip – a robust, all-weather fiberglass whip designed with three locking sections for reliable performance. This telescoping whip is powered by a weatherproof Deutsch connecting plug, ensuring durability in various conditions. Equipped with an 1156-type light socket on top, you have the flexibility to choose and install your preferred LED light (LED light sold separately). The whip comes complete with an Orange 16" x 16" flag featuring a White Reflective ''X'' for enhanced visibility. Elevate safety and visibility with this telescoping whip solution.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.