Warning Whip Telescoping Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 86 Length
- Mfr # TW13NP-X
- Zoro # G015078329
product price:
$
214.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag
Height
2
Power Source
No
For Use With
SafetyWhips Various Telescoping Whip Bases and Mounts.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW13NP-X
- Zoro #
- G015078329
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Telescoping Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag
- Power Source
- No
- For Use With
- SafetyWhips Various Telescoping Whip Bases and Mounts.
- Features
- Telescoping Whip
Dimensions
- Height
- 2
- Length
- 86
- Width
- 2 in
Description
Introducing the 13' Telescoping Whip – a Heavy Duty All Weather Fiberglass solution designed with 3 Locking Sections for durability and flexibility. This non-powered telescoping whip ensures reliable performance in various conditions. The whip includes an Orange 16" x 16" flag with a Yellow Reflective ''X'' to enhance visibility and safety on-site. Elevate your safety measures with this robust telescoping whip.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.