Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size

  • Mfr # FFE491-6-1

  • Zoro # G3234332


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
FF49
Connection Type
NPT
Coupler Thread Size
1"-11-1/2
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFE491-6-1
Zoro #
G3234332
UPC #
-
Country of Origin
Germany

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Thread Size
1"-11-1/2
Overall Length
3 9/32 in
Max. Outside Dia.
1 13/16 in
Coupling Size
3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
FF49
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
26.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Plain
Shut Off
double
Series
FFE49
For Use With
Building, Construction, HTMA
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 16028
Valve Design
Tubular
Seal Type
Flush Face
Coupler Connection Type
FNPT
Locking Mechanism
Push and Pull
Hansen Interchange
19FFP100
Pull Ring Material
PTFE
Fitting Type
FNPT
Finish/Coating
Plain
Max. Working Pressure @ 70 F
4,000 psi
Valve Type
Poppet
Max. Flow Rate
100 lpm
Maximum Vacuum
28 in Hg
Snap-Tite Interchange
74N12-16F
Includes Shut Off
Yes
Includes Bearing
Yes
Hose Fitting Gender
Female
Coupling Component
Plug
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, FFE49 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 100 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.