Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size

  • Mfr # S21-8P

  • Zoro # G3314692


product price: $51.39
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
S20
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21-8P
Zoro #
G3314692
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Thread Size
1"-11-1/2
Overall Length
2 1/2 in
Coupling Size
1 in
Max. Outside Dia.
1 7/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
S20
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
10.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Plain
Series
S20
Shut Off
double
For Use With
General Purpose, Industrial
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Pioneer Interchange
4010-6P
Parker Interchange
4010-6P
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Valve Design
Poppet
Locking Mechanism
Push and Pull
Seal Type
Captive Valve
Coupling Component
Plug
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
Includes Valve
Yes
Includes Shut Off
Yes
Finish/Coating
Plain
Max. Flow Rate
189 lpm
Pull Ring Material
PTFE
Valve Type
Poppet
Fitting Type
FNPT
Maximum Vacuum
28 in Hg
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, S20 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 189 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.