Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size

  • Mfr # S25-15

  • Zoro # G3326416


product price: $32.59
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
S20
Connection Type
ORB
Seal Material
Nitrile
Coupler Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25-15
Zoro #
G3326416
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-16
Coupler Body Size
1/2"
Length
2-11/16"
Thread Size
3/4"-16
Overall Length
2 11/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
S20
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Plain
Series
S20
Shut Off
double
For Use With
General Purpose, Industrial
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Coupler Connection Type
ORB
Parker Interchange
4050-15
Operating Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Ball and O-Ring
Locking Mechanism
Push and Pull
Pioneer Interchange
4050-15
Valve Design
Ball
Max. Flow Rate
45 lpm
Valve Type
Ball
Includes Bearing
Yes
Coupling Component
Socket
Pull Ring Material
PTFE
Max. Working Pressure @ 70 F
3,000 psi
Includes Valve
Yes
Finish/Coating
Plain
Maximum Vacuum
27.4 in Hg
Hose Fitting Gender
Female
Fitting Type
Female ORB
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products