Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # S35-2P

  • Zoro # G8529491


product price: $32.59
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
S30
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35-2P
Zoro #
G8529491
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
2 1/4 in
Max. Outside Dia.
1 3/16 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
S30
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Steel
Shut Off
double
Series
S30
For Use With
Mfr. No. S31-2P
Body Material
Steel
Coupling Locking Type
Thread-to-Connect
Standards
ANSI/NFPA T3.20.2.R2
Coupler Connection Type
MNPT
Operating Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Captive Valve
Bearing Material
Stainless Steel
Parker Interchange
3050-2
Valve Design
Poppet
Pioneer Interchange
3050-2
Hansen Interchange
WA5651400
Locking Mechanism
Screw Together
Max. Flow Rate
12 lpm
Includes Shut Off
Yes
Maximum Vacuum
27.4 in Hg
Pull Ring Material
PTFE
Finish/Coating
Clear Chromate
Valve Type
Ball
Includes Valve
Yes
Max. Working Pressure @ 70 F
10,000 psi
Includes Bearing
No
Hose Fitting Gender
Male
Fitting Type
MNPT
Coupling Component
Socket

Description

Hydraulic Quick Connect Hose Coupling, Socket, S30 Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 12 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.