Zoro Homepage

10' Reinforced Cross Arm Strap

  • Mfr # FS810-10

  • Zoro # G1286781


product price: $42.69
/ea

Key Features

Material
Polyester
Anchor Material
Steel
Tensile Strength
5,000 lb
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS810-10
Zoro #
G1286781
UPC #
644216370337
Country of Origin
United States

Dimensions

Length
10 ft

Details

Item
Heavy Duty Cross Arm Strap,10 ft.
Material
Polyester
Anchor Material
Steel
Tensile Strength
5,000 lb

Description

Heavy Duty Cross Arm Strap,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.