Zoro Homepage

2 lb. Coil Tool Tether

  • Mfr # SW414

  • Zoro # G6766192


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW414
Zoro #
G6766192
UPC #
644216363339
Country of Origin
China

Details

Item
2 lb. Coil Tool Tether

Description

This is a 2 lb coated steel cable coil tool tether with an aluminum twist lock carabiner on each end. The tether’s compact design keeps it out of the way when in use and allows it to stretch when in use. FEATURES:
Coated steel cable tool tether with fixed tool end
46′′ of extension
Aluminum carabiners with twist locking gate
For use on tools up to 2 lbs.
ANSI/ISEA 121-2018 Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.