Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30' Ratchet Anchor Strap

  • Mfr # FS-EX400-30

  • Zoro # G1288209


product price: $161.47
/ea
Free Shipping & Returns

Key Features

Anchor Material
Heat-treated alloy steel
Length
30 ft
Material
Polyester
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-EX400-30
Zoro #
G1288209
UPC #
644216369331
Country of Origin
United States

Dimensions

Length
30 ft

Details

Item
Ratchet Boom Strap w/D-Ring,30 ft.
Anchor Material
Heat-treated alloy steel
Material
Polyester
Tensile Strength
5,000 lb

Description

Ratchet Boom Strap w/D-Ring,30 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.