Zoro Homepage

4' Concrete Anchor Strap with Wear Sleeve

  • Mfr # FS880

  • Zoro # G1286763


product price: $8.99
/ea

Key Features

Tensile Strength
5,000 lb
Length
4 ft
Material
Polyester
Anchor Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS880
Zoro #
G1286763
UPC #
644216365739
Country of Origin
United States

Dimensions

Length
4 ft

Details

Item
Concrete Anchor Strap,D-Ring,Loop,4 ft.
Tensile Strength
5,000 lb
Material
Polyester
Anchor Material
Forged Steel

Description

Concrete Anchor Strap,D-Ring,Loop,4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.