Zoro Homepage

5 lb. Tool Tether - 12" (10 / pack)

  • Mfr # SW416

  • Zoro # G6766208


product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW416
Zoro #
G6766208
UPC #
644216362639
Country of Origin
China

Details

Item
5 lb. Tool Tether - 12" (10 / pack)

Description

This 5 lb tool tether is 12′′ in length and features a swivel clamp connector on each end. This tool tether is sold in a pack of 10. FEATURES:
Fixed length tool tether – 12 inches
Swivel clamp connectors on both ends
For use on tools up to 5 lbs.
Pack of 10 pieces
ANSI/ISEA 121-2018 Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.