Zoro Homepage

5lb. Wrist Tool Lanyard w/ 25 mm SS D-ring

  • Mfr # SW424

  • Zoro # G6766217


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW424
Zoro #
G6766217
UPC #
644216361137
Country of Origin
China

Details

Item
5lb. Wrist Tool Lanyard w/ 25 mm SS D-ring

Description

This is a padded wrist anchor point for tool tethers up to 5 lbs. It is easily sized with the velcro closure and has an easily accessible steel d-ring connection point. FEATURES:
For use on tools up to 5 lbs.
Velcro adjustment to fit all sizes
Steel D-ring connection point
ANSI/ISEA 121-2018 Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.