Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Cross Arm Strap

  • Mfr # FS811-6

  • Zoro # G1286562


product price: $25.15
/ea

Key Features

Material
Polyester
Anchor Material
Steel
Tensile Strength
5,000 lb
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS811-6
Zoro #
G1286562
UPC #
644216371334
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Medium Duty Cross Arm Strap,6 ft.
Material
Polyester
Anchor Material
Steel
Tensile Strength
5,000 lb

Description

Medium Duty Cross Arm Strap,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.