Zoro Homepage

7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag

  • Mfr # 019-11002

  • Zoro # G309945221


product price: $2,253.99
/ea
Free Shipping & Returns

Key Features

Includes
Tripod; 3-Way Recovery System; Storage Bag
Height
7 ft
Material
Zinc Plated Steel, Aluminum, Stainless Steel
For Use With
confined space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-11002
Zoro #
G309945221
UPC #
644216383238
Country of Origin
United States

Dimensions

Height
7 ft

Details

Includes
Tripod; 3-Way Recovery System; Storage Bag
Material
Zinc Plated Steel, Aluminum, Stainless Steel
For Use With
confined space

Description

The 7ft Adjustable Tripod Kit with 65ft 3-Way Device is designed for versatility and convenience with quick setup and hassle-free use in confined space. Lightweight yet durable construction provides anchorage for fall protection, work positioning and personnel riding systems. Components serve as both support and rescue or evacuation if necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.