Zoro Homepage

7ft Adjustable Tripod Kit, 65ft Material Winch, Storage Bag

  • Mfr # 019-11001

  • Zoro # G609945174


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

For Use With
confined space
Material
Zinc Plated Steel, Aluminum, Stainless Steel
Height
7 ft
Includes
Tripod; Material Winch; Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-11001
Zoro #
G609945174
UPC #
644216383436
Country of Origin
United States

Dimensions

Height
7 ft

Details

For Use With
confined space
Material
Zinc Plated Steel, Aluminum, Stainless Steel
Includes
Tripod; Material Winch; Storage Bag

Description

The 7ft Adjustable Tripod Kit with 65ft Material Winch is designed for versatility and convenience with quick setup and hassle-free use in confined space. Lightweight yet durable construction provides anchorage for fall protection, work positioning and personnel riding systems. Components serve as both support and rescue or evacuation if necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.