Zoro Homepage

80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner

  • Mfr # SW433

  • Zoro # G6766594


product price: $40.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW433
Zoro #
G6766594
UPC #
644216363131
Country of Origin
China

Details

Item
80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner

Description

This 80 lb heavy duty tool tether features a swivel aluminum twist locking carabiner on one end and a choker web loop on the other. Its elasticated, energy absorbing webbing allows it to stretch from 66.5′′ to 80.5′′. FEATURES: Elasticated, energy absorbing tool tether 66.5′′ to 80.5′′ length Choker style end for direct connection to a wide variety of tools Swivel aluminum carabiner with twist locking gate For use on tools up to 80 lbs. ANSI/ISEA 121-2018 Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.