Arc Flash Full Body Harness: DE 1D, DE MB Torso, DE MB Chest, DE QC Legs

  • Mfr # SW77225-UTQC

  • Zoro # G611584804


product price:  $293.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW77225-UTQC
Zoro #
G611584804
UPC #
-
Country of Origin
China

Description

Arc Flash Full Body Harness: DE 1D, DE MB Torso, DE MB Chest, DE QC LegsThe Arc Flash Nylon Harness delivers comfort and easy movement in the confines of a bucket and other arc-rated applications. Equipped with heavy-duty mill spec ASTM/NFPA approved webbing and coated, corrosion-resistant dielectric hardware. Offered in a variety of configurations, in a pullover or traditional H-style design.Attachment Points 1 dorsal D-ringWeight 4.0 lbs. 1.8 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgOSHA Standards 1926.502, 1910.140ANSI Stanards Z359.11-2021ASTM Standards F887

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.