Zoro Homepage

Arc Flash Rated Energy Absorbing Lanyard, 6 ft. Length, Snap Hook, 310 lb Weight Capacity

  • Mfr # SW560-AF-DE

  • Zoro # G1289152


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW560-AF-DE
Zoro #
G1289152
UPC #
644216344338
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Arc Flash Rated Energy Absorbing Lanyard
Weight Capacity
310 lb
Harness End Connection
Snap Hook

Description

Arc Flash Lanyard w/Dielectric Snap Hks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.