Arc-Flash Rated Full Body Harness, Vest Style, L/XL

  • Mfr # SW77225-UT3QC-L/XL

  • Zoro # G1289240


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW77225-UT3QC-L/XL
Zoro #
G1289240
UPC #
644216330638
Country of Origin
United States

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Connect
Leg Strap Buckles
Connect
Standards
ASTM F887
Webbing Material
Nylon

Description

Arc Flash Dielectric Harness,QC,L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.