Arc Flash Rated Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Forged Steel, 1 Leg(s)

  • Mfr # FS560-AF

  • Zoro # G1285521


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
Green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS560-AF
Zoro #
G1285521
UPC #
644216344635
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Arc Flash Rated Shock Absorbing Lanyard
Color
Green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1
Anchorage End Connection
Snap Hook

Description

Shock Absorbing Lanyard Arc Flash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.