Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Trolley Anchor

  • Mfr # 018-4001

  • Zoro # G6766698


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Anchor Material
Aluminum, Stainless Steel
Tensile Strength
5,000 lbs
Attachment Point
Coated Steel D-Ring
Weight Capacity
310 lbs
Workers per System
Single user
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018-4001
Zoro #
G6766698
UPC #
644216363735
Country of Origin
United States

Details

Anchor Material
Aluminum, Stainless Steel
Tensile Strength
5,000 lbs
Attachment Point
Coated Steel D-Ring
Weight Capacity
310 lbs
Workers per System
Single user

Description

Beam Trolley Anchor can be quickly and easily positioned anywhere along an overhead horitonal I-beam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.