Zoro Homepage

Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Snap Hooks

  • Mfr # SW8008-10-DL

  • Zoro # G1289344


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW8008-10-DL
Zoro #
G1289344
UPC #
644216357239
Country of Origin
United States

Dimensions

Length
10 ft.

Details

Item
Cable Self Retracting Lifeline
Number of Legs
2

Description

Cable SRL,2 Leg,Steel Snap Hooks,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.