Energy Absorbing Lanyard, 6 ft. Length, Stamped Steel, 2 Leg(s)

  • Mfr # FS88596

  • Zoro # G1288540


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Harness End Connection Material
Stamped Steel
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS88596
Zoro #
G1288540
UPC #
644216343331
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Energy Absorbing Lanyard
Harness End Connection Material
Stamped Steel
Number of Legs
2

Description

Stretch Lanyard,Rebar Hooks,Dual Leg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.