Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated Full Body Harness, Vest Style, 2XL

  • Mfr # FS77326-FR-2X

  • Zoro # G1286160


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL
Harness Style
Vest
Leg Strap Buckles
Mb Legs
Webbing Material
Kevlar®/Nomex®
Harness Application
Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS77326-FR-2X
Zoro #
G1286160
UPC #
644216333837
Country of Origin
United States

Details

Item
Fire Rated Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Leg Strap Buckles
Mb Legs
Webbing Material
Kevlar®/Nomex®
Harness Application
Welding
Weight Capacity
420 lb
Chest Strap Buckles
Mb Chest

Description

Fire Rated 3 D-Ring Harness,XXL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.