Zoro Homepage

Full Body Harness, Vest Style, 2XL

  • Mfr # FS160-2X

  • Zoro # G1285171


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Includes Padding
Yes
Chest Strap Buckles
Pass Through
Webbing Material
Polyester
Weight Capacity
420 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS160-2X
Zoro #
G1285171
UPC #
644216321131
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Includes Padding
Yes
Chest Strap Buckles
Pass Through
Webbing Material
Polyester
Weight Capacity
420 lb
D-Ring Locations
Side

Description

Harness w/Floating Back Pad,XX-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.