Full Body Harness, Vest Style, 3XL/4XL

  • Mfr # SW99280-HW

  • Zoro # G1287262


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Harness Sizing
3XL/4XL
Harness Style
Vest
Weight Capacity
420 lb
Chest Strap Buckles
Pass-Through
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW99280-HW
Zoro #
G1287262
UPC #
644216336036
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
3XL/4XL
Harness Style
Vest
Weight Capacity
420 lb
Chest Strap Buckles
Pass-Through
Webbing Material
Polyester

Description

Heavyweight Harness,Single D-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.