Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Body Harness, Vest Style, L

  • Mfr # FS-FLEX270-L

  • Zoro # G1288382


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Harness Application
Ironworker
Includes Padding
Yes
Webbing Material
Polyester
D-Ring Locations
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-FLEX270-L
Zoro #
G1288382
UPC #
644216311835
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Harness Application
Ironworker
Includes Padding
Yes
Webbing Material
Polyester
D-Ring Locations
Side
Leg Strap Buckles
Tb Legs
Weight Capacity
420 lbs.
Chest Strap Buckles
Quick-connect

Description

Ironworker Harness,3 D-Ring,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.