Full Body Harness, Vest Style, L/XL
Mfr # FS185-L/XL
Zoro # G1285110
product price: $72.19
/eaKey Features
Harness Style
Vest
Webbing Material
Polyester
Includes Padding
Yes
Weight Capacity
420 lb
Chest Strap Buckles
Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS185-L/XL
Zoro #
G1285110
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Webbing Material
Polyester
Includes Padding
Yes
Weight Capacity
420 lb
Chest Strap Buckles
Pass-Through
Description
Harness w/Sgl D-Ring Grommet Legs,L/XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.