Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Body Harness, Vest Style, M

  • Mfr # FS160-M

  • Zoro # G1285065


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Harness Application
Construction
Includes Padding
Yes
Weight Capacity
420 lbs.
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS160-M
Zoro #
G1285065
UPC #
644216320837
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Harness Application
Construction
Includes Padding
Yes
Weight Capacity
420 lbs.
Webbing Material
Polyester
Chest Strap Buckles
Pass Through
D-Ring Locations
Side

Description

Harness w/Floating Back Pad,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.