Zoro Homepage

Full Body Harness, Vest Style, XL

  • Mfr # FS170-XL

  • Zoro # G1285144


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
Chest Strap Buckles
Pass Through
Includes Padding
Yes
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS170-XL
Zoro #
G1285144
UPC #
644216319534
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb
Chest Strap Buckles
Pass Through
Includes Padding
Yes
Webbing Material
Polyester
D-Ring Locations
Side

Description

Harness w/Fixed Back Pad,X-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.