Heavy Duty Cross Arm Strap, 6 ft.
Mfr # FS810-6
Zoro # G1286571
product price: $36.71
/eaKey Features
Tensile Strength
5,000 lb
Length
6 ft
Anchor Material
Steel
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS810-6
Zoro #
G1286571
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Details
Item
Heavy Duty Cross Arm Strap,6 ft.
Tensile Strength
5,000 lb
Anchor Material
Steel
Material
Polyester
Description
Heavy Duty Cross Arm Strap,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.