Energy Absorbing Lanyard, 6 ft. Length, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # FS88661-HW

  • Zoro # G1286809


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
400 lb
Color
Black
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS88661-HW
Zoro #
G1286809
UPC #
644216344031
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Energy Absorbing Lanyard
Weight Capacity
400 lb
Color
Black
Number of Legs
2

Description

Hvy Weight Lanyard,Dbl Snap Hooks,2 Leg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.