Zoro Homepage

Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks

  • Mfr # 019-5054

  • Zoro # G6766375


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Standards
OSHA 1926.502 - ANSI Z359.14 - ANSI A10.39
Number of Legs
2
Anchorage End Connection
Rebar Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-5054
Zoro #
G6766375
UPC #
644216350032
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Self Retracting Lifeline
Standards
OSHA 1926.502 - ANSI Z359.14 - ANSI A10.39
Number of Legs
2
Anchorage End Connection
Rebar Hook

Description

This Class B 6′ dual leg web self retracting lifeline with steel rebar hooks combines lightweight design with durability. These units come with our 9013 behind the web bracket and have rotating and pivoting attachment points for improved mobility, making it the ideal personal dual leg unit. FEATURES:
6′ length
Steel rebar hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.