Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude 6' Single Web SRL: Carabiner, Snap Hook

  • Mfr # 019-5044

  • Zoro # G6766743


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-5044
Zoro #
G6766743
UPC #
644216352036
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Self Retracting Lifeline

Description

This Class B 6′ web self retracting lifeline with a steel snap hook combines lightweight design with durability. The unit comes with a steel carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES:
6′ length
Steel snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.