Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safewaze Latitude Pro 7' Tie-Back Dual Web SRL: 1014 BWB, 20" Tie-back 019-5137

Latitude Pro 7' Tie-Back Dual Web SRL: 1014 BWB, 20" Tie-back (Discontinued)

  • Mfr # 019-5137
  • Zoro # G6766165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-5137
Zoro #
G6766165
UPC #
644216353033
Country of Origin
United States

Dimensions

Length
7 ft.

Details

Item
Self Retracting Lifeline

Description

This 20′′ tie back SRL comes with our 1014 behind the web bracket, and 3/4′′ steel tie back snaphook. It has all the same lightweight and durable features offered in our standard 7′ series with new wear pad protected tie back legs. Our 20′′ wear pad offering is designed for working environments where longer tie back webbing could possibly create a hazard in relation to moving equipment, chemical contact, or other potential hazards. FEATURES:
7′ length
Steel tie-back snap hooks
High strength clear plastic housing
20′′ of wear pad protected webbing
17′′ max. circumfrence tie-back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
8.5’ non tie back when used in overhead applications
Class A up to 24 in (60.96 cm) if used above Dorsal D-ring
Class B up to 54 in (137.16 cm) if used up to a maximum of 2 ft
below Dorsal D-ring
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
1014 behind the web bracket included
Available in Dual and Single leg configuration with a variety of attachment options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.