Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Swivel Snaps

  • Mfr # 019-2015

  • Zoro # G409945176


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130 to 310 lb
Color
Green
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-2015
Zoro #
G409945176
UPC #
644216345533
Country of Origin
Taiwan, Province of China

Details

Weight Capacity
130 to 310 lb
Color
Green
Harness End Connection Material
Aluminum
Number of Legs
2

Description

The Leading Edge 6ft Energy Absorbing Lanyard provides edge protection to users of any weight class, working at both 6ft and 12ft free fall heights. This versatile all-in-one solution is built with coated 1/4in aircraft grade steel cable, specially engineered tear webbing to reduce fall arrest force and ballistic absorber cover. Includes dual leg for 100% tie-off, protective label cover and forged aluminum hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.